Robern

Mainline 19-3/8 x 30-1/16 in. Recessed and Surface Mount Main Line Framed Cabinet in Brushed Nickel

Part #RDC2030D4BMG71  |  Manufacturer Part #DC2030D4BMG71

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • These cabinets feature a wide bevel reminiscent of a gallery frame
  • In-cabinet outlet provides 110-volt power for items such as electric razors and toothbrushes and electric option includes one 15A 110VAC duplex outlet
  • These cabinets are constructed using anodized aluminum frames and our patented safeseal gasket to ensure a quiet, moisture and dust-resistant interior
  • With convenient three-way adjustments and these heavy-duty self-closing hinges offer a left or right hinge adjustability
  • Use the pull-out magnifying mirror (POMM) to perform detailed tasks like tweezing while creating less ergonomic stress and this mirror magnifies at 3x and retracts neatly into the cabinet
  • Offering secure storage for personal items and other valuables and this safety lock box also keeps medicines out of the reach of children
  • Electrical components are ETL/UL certified for damp locations

Specifications

ADA Compliant: No

Application: [Residential, Commercial]

CARB OTC LEED Compliant: No

CSA Certified: CSA C22.2 No. 68

Collection: Mainline

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 5-1/8 in

GSA Approved: No

Glass Type: Mirror

Height: 30-1/16 in

IAPMO Listed: No

Lights Included: No

Material: [Satin Anodized Aluminum, Glass]

Mirror Included: Yes

NSF Certified: No

Number of Shelves: 3

Shelf Length: 2 in

UL Listed: UL 962

Width: 19-3/8 in