23-1/4 x 30 in. Rosemont Decorative Framed Cabinet with Left or Right Hinge in Brushed Nickel with Classic Grey

This product has been replaced by

CAB ROSEMONT 2430 SLOW CLOSE NICKEL
Robern 23-3/8 x 30-1/16 in. Recessed and Surface Mount Medicine Cabinet in Nickel
Manufacturer Part #D2C2430D4RM66SC
You last purchased this on
 
Robern

Mainline 23-1/4 x 30 in. Rosemont Decorative Framed Cabinet with Left or Right Hinge in Brushed Nickel with Classic Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

CAB ROSEMONT 2430 SLOW CLOSE NICKEL
Robern 23-3/8 x 30-1/16 in. Recessed and Surface Mount Medicine Cabinet in Nickel
Manufacturer Part #D2C2430D4RM66SC
Robern

Mainline 23-1/4 x 30 in. Rosemont Decorative Framed Cabinet with Left or Right Hinge in Brushed Nickel with Classic Grey

  • Fast #
  • Part #RDC2430D4RMG71
  • Item #7175850
  • Manufacturer Part #DC2430D4RMG71
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • In-cabinet outlet provides 110-volt power for items such as electric razors and toothbrushes and electric option includes one 15A 110VAC duplex outlet
  • These cabinets are constructed using anodized aluminum frames and our patented safeseal gasket to ensure a quiet, moisture and dust-resistant interior
  • These cabinets feature a slim and multi-layered bevel frame adding depth to any design
  • Offering secure storage for personal items and other valuables and this safety lock box also keeps medicines out of the reach of children
  • Electrical components are ETL/UL certified for damp locations
  • Use the pull-out magnifying mirror (POMM) to perform detailed tasks like tweezing while creating less ergonomic stress and this mirror magnifies at 3x and retracts neatly into the cabinet
  • With convenient three-way adjustments and these heavy-duty self-closing hinges offer a left or right hinge adjustability
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
CSA Certified:
CSA C22.2 No. 68
Collection:
Mainline
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
4 in
Glass Type:
Mirror
Height:
30 in
IAPMO Listed -:
No
Installation Type:
Recessed Mount, Surface Mount
Material:
Satin Anodized Aluminum
Power Source:
Electric
UL Listed:
UL 962
Width:
23-1/4 in