Modular Bath Light in Mirror and Silver
Modular Bath Light in Mirror and Silver
Product Details
- Versatile inline task lights are designed specifically to pair with M-series cabinets, the light front is flush with M-series doors for a clean look, inline and M-series cabinets can be configured in multiple ways to best fit your needs also available in both 30" and 40" heights
- LEDs are energy-efficient, duplicate natural light and outlast incandescent and fluorescent bulbs, lights are ETL damp location-listed to UL U.S. and Canadian standards, Max 21 W (for single color 3000K or 4000K) and Max 42 W (for variable color)
- Integrated task lighting allows for precision grooming, all models are dimmable and available in warm white (3000K), natural white (4000K) and variable color temperature (adjustable between 3000K and 4000K)
- Aluminum construction resists the intense moisture of the bathroom environment and ensuring long-lasting beauty
Specifications
- CSA Certified:
- CSA C22.2
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Mirror/Silver
- Color Temperature:
- 3000
- Depth:
- 4-3/4 in
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 39-3/8 in
- Installation Type:
- Vertical Mount, Surface Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 30 W
- Width:
- 3-1/2 in