PL Series 24 in. White Flat Beveled Mirror Medicine Cabinet

Part #RPLM2430WBLE  |  Item #4226585  |  Manufacturer Part #PLM2430WBLE

$ 734.25 EACH

Width:

23-1/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • In-cabinet outlet provides 110-volt power for items such as electric razors and toothbrushes and electric option includes one 15A 110VAC duplex outlet
  • Mirrored interior simplifies your styling routine - access your personal items and use the mirror at the same time
  • These cabinets are constructed using anodized aluminum frames and our patented safeseal gasket to ensure a quiet, moisture and dust-resistant interior
  • Configure the interior of your cabinet to accommodate essential items of varying heights from your electric toothbrush to your favorite fragrance and cantilever shelf system features adjustable shelves and concealed adjustment holes for a custom-built appearance
  • This mirror offers 2x magnification
  • Offering secure storage for personal items and other valuables, this safety lock box also keeps medicines out of the reach of children and not available for the tri-view or three door cabinets
  • Electrical components are ETL/UL certified for damp locations
  • Outlet shelf with one 15A 110VAC duplex outlet
  • Recess or surface mount

Specifications

Collection: PL Series

Color Finish: White

Color Finish Category: Whites

Depth: 4 in

Glass Type: [Flat, Beveled, Mirror]

Height: 30 in

Installation Type: [Surface Mount, Recessed Mount]

Material: Aluminum

Mirror Included: Yes

Width: 23-1/4 in