0 items

Robern PL Series 24 x 40 in. Flat Plain Electric Cabinet

RPLM2440WRE

Width

23-1/4 in

$803.81

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Configure the interior of your cabinet to accommodate essential items of varying heights from your electric toothbrush to your favorite fragrance and cantilever shelf system features adjustable shelves and concealed adjustment holes for a custom-built appearance
  • Electrical components are ETL/UL certified for damp locations
  • In-cabinet outlet provides 110-volt power for items such as electric razors and toothbrushes and electric option includes one 15A 110VAC duplex outlet
  • Mirrored interior simplifies your styling routine - access your personal items and use the mirror at the same time
  • Offering secure storage for personal items and other valuables, this safety lock box also keeps medicines out of the reach of children and not available for the tri-view or three door cabinets
  • These cabinets are constructed using anodized aluminum frames and our patented safeseal gasket to ensure a quiet, moisture and dust-resistant interior
  • This mirror offers 2x magnification

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
PL Series
Color Finish
White
Color Finish Category
Whites
Depth
4 in
Glass Type
Flat Plain, Mirror
Height
39-3/8 in
IAPMO Listed
No
Installation Type
Recessed Mount, Surface Mount
Material
Aluminum, Glass
Width
23-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday