30 in. Surface Mount and Recessed Mount Medicine Cabinet in Classic Grey

You last purchased this on
 
Robern

PL Series 30 in. Surface Mount and Recessed Mount Medicine Cabinet in Classic Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Robern

PL Series 30 in. Surface Mount and Recessed Mount Medicine Cabinet in Classic Grey

  • Fast #
  • Part #RPLM2030GB
  • Item #4855722
  • Manufacturer Part #PLM2030GB
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Anodized Aluminum/Classic Grey Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Mirrored interior simplifies your styling routine - access your personal items and use the mirror at the same time
  • These cabinets are constructed using anodized aluminum frames and our patented safeseal gasket to ensure a quiet, moisture and dust-resistant interior
  • In-cabinet outlet provides 110-volt power for items such as electric razors and toothbrushes and electric option includes one 15A 110VAC duplex outlet
  • Offering secure storage for personal items and other valuables, this safety lock box also keeps medicines out of the reach of children and not available for the tri-view or three door cabinets
  • Electrical components are ETL/UL certified for damp locations
  • This mirror offers 2x magnification
  • Configure the interior of your cabinet to accommodate essential items of varying heights from your electric toothbrush to your favorite fragrance and cantilever shelf system features adjustable shelves and concealed adjustment holes for a custom-built appearance
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA C22.2 No. 68
Collection:
PL Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Anodized Aluminum/Classic Grey
Depth:
4-5/8 in
GSA Approved:
No
Height:
30 in
IAPMO Listed -:
No
Installation Type:
Recessed Mount, Surface Mount
Lights Included:
No
Material:
Aluminum
Mirror Edge:
Beveled Edge
Mirror Included:
Yes
Mirror Shape:
Rectangle
NSF Certified:
No
Number of Doors:
1
Number of Shelves:
3
Size:
30 in x 19-1/4 in x 4-5/8 in
UL Listed:
UL 962
Width:
19-1/4 in