23-1/4 x 39-3/8 x 4-11/16 in. Recessed or Wall Mount Left Hinge Medicine Cabinet in Polished Nickel
Profiles™ 23-1/4 x 39-3/8 x 4-11/16 in. Recessed or Wall Mount Left Hinge Medicine Cabinet in Polished Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Quiet close Safeseal® gasket
- Mirrored interior with 4 adjustable glass shelves
- Color and style matched to Profiles styling suite
- Standard knock out for 1/2" (13 mm) cable connector
- Can be recessed or surface mounted (surface mounting kit required)
- Electric option cabinet
- Includes installation hardware for recess mounting
- Includes magnetic storage area
- USB charging port
- Wired internally - front access serviceability
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA C22.2 No. 68
- Coating:
- Anodized
- Collection:
- Profiles™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 4-11/16 in
- GSA Approved:
- No
- Height:
- 39-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Recessed Mount, Surface Mount, Wall Mount
- Lights Included:
- No
- Material:
- Aluminum, Glass
- Mirror Edge:
- Polished Edge
- NSF Certified:
- No
- Number of Doors:
- 1
- Number of Shelves:
- 4
- Size:
- 23-1/4 in x 39-3/8 in x 4-11/16 in
- UL Listed:
- UL 962
- Width:
- 23-1/4 in