3-1/2 in. Recessed and Surface Mount Aluminum Bath Bar in Chrome

You last purchased this on
 
Robern

Profiles™ 3-1/2 in. Recessed and Surface Mount Aluminum Bath Bar in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Robern

Profiles™ 3-1/2 in. Recessed and Surface Mount Aluminum Bath Bar in Chrome

  • Fast #
  • Part #RPL3540TLSC76D3
  • Item #7544503
  • Manufacturer Part #PL3.540TLSC76D3
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
CSA C22.2 No. 250.0
Collection:
Profiles™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Color Temperature:
2700
Depth:
4-11/16 in
ETL Listed:
Yes
GSA Approved:
No
Glass Type:
Clear
Height:
39-3/8 in
IAPMO Listed -:
No
Installation Type:
Recessed Mount, Surface Mount
Material:
Aluminum
NSF Certified:
No
Shape:
Rectangular
UL Listed:
UL 1598
Width:
3-1/2 in