20-1/8 in. Surface Mount and Recessed Mount Medicine Cabinet in Satin Anodized Aluminum

You last purchased this on
 
Robern

R3™ 20-1/8 in. Surface Mount and Recessed Mount Medicine Cabinet in Satin Anodized Aluminum

This product requires certification to purchase.
Brand image
You last purchased this on
 
Robern

R3™ 20-1/8 in. Surface Mount and Recessed Mount Medicine Cabinet in Satin Anodized Aluminum

  • Fast #
  • Part #RRC1620D4FP1
  • Item #4203386
  • Manufacturer Part #RC1620D4FP1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Anodized Aluminum Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Premium construction: These cabinets are constructed using anodized aluminum frames that resists the intense moisture of the bathroom environment and ensuring long-lasting beauty and featuring a satin silver interior which provides a clean and luxurious aesthetic
  • Configure the interior of your cabinet to accommodate essential items of varying heights from your electric toothbrush to your favorite fragrance and cantilever shelf system features adjustable shelves and concealed adjustment holes for a custom-built appearance
  • Easy installation: 1" flange can cover imperfections on the wall from existing cabinets or paint lines for seamless installation
  • Recess or surface mount
  • A 108° hinge inset within the body of the cabinet provides a clean and sophisticated interior
  • Laminated and mirrored door with the door opening integrated into the cabinet provides a low-profile look
  • Plunger prevents slamming and giving users confidence in a smooth and gentle close
  • Mirrored interior simplifies your styling routine - access your personal items and use the mirror at the same time
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
R3™
Color Finish Category:
Greys
Color Finish Name:
Satin Anodized Aluminum
Depth:
4 in
Glass Type:
Flat, Plain, Mirror
Height:
20-1/8 in
IAPMO Listed -:
No
Installation Type:
Surface Mount, Recessed Mount
Material:
Aluminum, Glass
Mirror Included:
Yes
Width:
16 in