Robern

R3™ 26 x 24 x 4-3/4 in. Plain Glass Double Door Medicine Cabinet

Part #RRC2426D4FP2  |  Manufacturer Part #RC2426D4FP2

Glass Type

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy installation: 1" flange can cover imperfections on the wall from existing cabinets or paint lines for seamless installation
  • Premium construction: These cabinets are constructed using anodized aluminum frames that resists the intense moisture of the bathroom environment and ensuring long-lasting beauty and featuring a satin silver interior which provides a clean and luxurious aesthetic
  • Configure the interior of your cabinet to accommodate essential items of varying heights from your electric toothbrush to your favorite fragrance and cantilever shelf system features adjustable shelves and concealed adjustment holes for a custom-built appearance
  • Mirrored interior simplifies your styling routine - access your personal items and use the mirror at the same time
  • Plunger prevents slamming and giving users confidence in a smooth and gentle close
  • A 108° hinge inset within the body of the cabinet provides a clean and sophisticated interior
  • Laminated and mirrored door with the door opening integrated into the cabinet provides a low-profile look
  • Recess or surface mount

Specifications

CARB OTC LEED Compliant: No

Collection: R3™

Depth: 4 in

Glass Type: [Flat Plain, Mirror]

Height: 26 in

IAPMO Listed: No

Installation Type: [Recessed Mount, Surface Mount]

Material: [Anodized Aluminum, Glass]

Width: 24 in