16 x 30 x 4 in. Flat Beveled Edge Medicine Cabinet

You last purchased this on
 
Robern

SafeSeal® 16 x 30 x 4 in. Flat Beveled Edge Medicine Cabinet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Robern

SafeSeal® 16 x 30 x 4 in. Flat Beveled Edge Medicine Cabinet

  • Fast #
  • Part #RMT16D4FBN
  • Item #516560
  • Manufacturer Part #MT16D4FBN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rough opening: 14 1/2" W x 29 1/4" H
  • 4" deep
  • Overall size: 15 1/4" W x 30" H
  • Concealed finger pull-door edge
  • SAFESEAL® gasket frame
  • Three way adjustable concealed hinge system
  • Can be installed with left or right opening
  • 1/2" bevel
  • Requires Certification

Documents


Specifications

Collection:
SafeSeal®
Depth:
4 in
Glass Type:
Flat Beveled
Height:
30 in
Installation Type:
Recessed Mount, Surface Mount
Material:
Aluminum
Width:
16 in