Robern SafeSeal® 16 x 40 x 4 in. Flat Plain Left Hinge Medicine Cabinet with Electric 4-Adjustable glass shelves

RMP16D4FPLE

Height

40 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 15 1/4" width, 39 3/8" height, 4" depth
  • 2 mirror door
  • Back mirror inside cabinet
  • Concealed finger pull
  • Door opening angle 170° (110° with lights)
  • Electric module components included
  • Plain left or right hinge door available
  • Recess or surface mount
  • Rust-free aluminum cabinet
  • SAFESEAL® gasket frame

SPECIFICATIONS

Collection
SafeSeal®
Depth
4 in
Glass Type
Flat Plain
Height
40 in
Installation Type
Recessed Mount, Surface Mount
Material
Aluminum
Width
16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday