20 x 30 x 4 in. Door Beveled Mirror Medicine Cabinet in Polished Chrome
SafeSeal® 20 x 30 x 4 in. Door Beveled Mirror Medicine Cabinet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rough opening: 18 1/2" W x 29 1/4" H
- Satin 4" interior
- Overall size: 19 1/4" W x 30" H
- Three way adjustable concealed hinge system
- Concealed finger pull-door edge
- SAFESEAL® gasket frame
- 1" bevel mirror
Specifications
- Collection:
- SafeSeal®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4 in
- Glass Type:
- Beveled
- Height:
- 30 in
- Installation Type:
- Recessed Mount, Surface Mount
- Material:
- Aluminum
- Width:
- 20 in