20 x 30 x 4 in. Flat Plain Right Hinge Medicine Cabinet with Electric
This product has been replaced by
Manufacturer Part #MC2030D4FPRE2
SafeSeal® 20 x 30 x 4 in. Flat Plain Right Hinge Medicine Cabinet with Electric
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rust-free aluminum cabinet
- 2 mirror door
- 19 1/4" width, 30" height, 4" depth
- Concealed finger pull
- Electric, modular components
- Safeseal gasket frame
- Flat plain right hinge door
- Back mirror inside cabinet
- Recess or surface mount
- Door opening angle 170° (110° with lights)
Specifications
- Collection:
- SafeSeal®
- Depth:
- 4 in
- Glass Type:
- Flat Plain
- Height:
- 30 in
- Installation Type:
- Recessed Mount, Surface Mount
- Material:
- Aluminum
- Width:
- 20 in