20 x 40 x 4 in. Flat Plain Right Hinge Medicine Cabinet with Electric
This product has been replaced by
Manufacturer Part #MC2040D4FPRE2
SafeSeal® 20 x 40 x 4 in. Flat Plain Right Hinge Medicine Cabinet with Electric
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rough opening: 18 1/2" W x 38 5/8" H
- 4" deep
- Overall size: 19 1/4" W x 39 3/8" H
- Concealed finger pull-door edge
- SAFESEAL® gasket frame
- Three way adjustable concealed hinge system
- Electric option includes outlet shelf and door defogger
- Left hinge and right hinge opening available
Specifications
- Collection:
- SafeSeal®
- Depth:
- 4 in
- Glass Type:
- Flat Plain
- Height:
- 40 in
- Installation Type:
- Recessed Mount, Surface Mount
- Material:
- Aluminum
- Width:
- 20 in