24 x 30 x 4 in. Door Flat Beveled Medicine Cabinet
SafeSeal® 24 x 30 x 4 in. Door Flat Beveled Medicine Cabinet
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 30-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rough opening: 22 1/2" W x 29 1/4" H
- 4" deep
- Overall size: 23 1/4" W x 30" H
- Concealed finger pull-door edge
- SAFESEAL® gasket frame
- Three way adjustable concealed hinge system
- Can be installed with left or right opening
- 1/2" bevel
Documents
Specifications
- Collection:
- SafeSeal®
- Depth:
- 4 in
- Glass Type:
- Flat Beveled
- Height:
- 30 in
- Installation Type:
- Recessed Mount, Surface Mount
- Material:
- Aluminum
- Width:
- 24 in