24 x 30 x 4 in. Flat Plain Left Hinge Medicine Cabinet with Electric
SafeSeal® 24 x 30 x 4 in. Flat Plain Left Hinge Medicine Cabinet with Electric
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rust-free aluminum cabinet
- Two mirror door, back mirror inside cabinet
- 23 1/4" width, 30" height, 4" depth
- Door opening angle 170° (110° with lights)
- SAFESEAL® gasket frame
- Concealed finger pull
- Left-handed door with electrical shelf & modular components
- 1/2" beveled or plain door available
- Recess or surface mount
Documents
Specifications
- Collection:
- SafeSeal®
- Depth:
- 4 in
- Glass Type:
- Flat Plain
- Height:
- 30 in
- Installation Type:
- Recessed Mount, Surface Mount
- Material:
- Aluminum
- Width:
- 24 in