Robern SafeSeal® 24 x 40 6 in. Flat Plain Left Hinge Medicine Cabinet with Electric

RMP24D6FPLE

Manufacturer Part #: MP24D6FPLE

Height

40 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 23 1/4" width, 39 3/8" height, 6" depth
  • Rust-free aluminum cabinet
  • 2 mirror door
  • Back mirror inside cabinet
  • Plain left door - electric modular components
  • SAFESEAL® gasket frame
  • Concealed finger pull
  • Door opening angle 170° (110° with lights)
  • Recess or surface mount

SPECIFICATIONS

Collection
SafeSeal®
Depth
6 in
Glass Type
Flat Plain
Height
40 in
Installation Type
Recessed Mount, Surface Mount
Width
24 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday