0 items

Robern Safeseal™ 24 in. Flat White Medicine Cabinet

RPLM2430WRE

Width

24 in

$719.11

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Concealed finger-pull door edge
  • Door opening angle 170°
  • Durable rust-free construction
  • Mirrored door and interior
  • Outlet shelf with one 15A 110VAC duplex outlet
  • Recess or surface mount
  • SAFESEAL® gasket frame
  • Three adjustable glass shelves
  • Three-way adjustable concealed hinge system

SPECIFICATIONS

Collection
Safeseal™
Color Finish
White
Color Finish Category
Whites
Depth
3-3/4 in
Height
30 in
Installation Type
Recessed Mount, Surface Mount
Width
24 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday