0 items

Robern Safeseal™ 24 in. White Single Mirrored Door Medicine Cabinet

RPLW2430WWW

Width

24 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Adjustable glass shelves
  • Concealed finger-pull door edge
  • Durable rust-free construction
  • Framed door style
  • Left or right swing door available
  • Mirrored door and interior
  • Recess or surface mount
  • SAFESEAL® gasket frame
  • Three-way adjustable concealed hinge system

SPECIFICATIONS

Collection
Safeseal™
Color Finish
Pure White
Color Finish Category
Whites
Depth
3-3/4 in
Height
30 in
Installation Type
Surface Mount
Material
Wood
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday