Robern SafeSeal® Metallique Framed Mirror Door Cabinet in Polished Chrome

RMT24D4MDCR

Manufacturer Part #: MT24D4MDCR

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 23 1/4" width, 30" height, 4" depth
  • Rust-free aluminum cabinet
  • Framed mirrored cabinet
  • Two mirror door
  • Back mirror inside cabinet
  • SAFESEAL® gasket frame
  • Concealed finger pull
  • Door opening angle 170°
  • Recess or surface mount (side kits needed for surface mount)
  • Front mirror with 1" bevel

SPECIFICATIONS

Collection
SafeSeal®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4 in
Height
30 in
Installation Type
Recessed Mount, Surface Mount
Material
Aluminum
Width
23-1/4 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday