0 items

Robern Surface Mounted Medicine Cabinet for Robern UC4827FP Medicine Cabinet

RUBK48D6A

Brand Model Compatibility

Robern UC4827FP Medicine Cabinet
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
Robern UC4827FP Medicine Cabinet
CARB OTC LEED Compliant
No
Height
48 in
IAPMO Listed
No
Installation Type
Surface Mount
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday