24W 1-Light Fluorescent Vanity Fixture in Brushed Nickel
Uplift™ 24W 1-Light Fluorescent Vanity Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built-in night light feature that can be operated by a second wall switch
- Coordinate with uplift cabinets to finish the look
- Warm and efficient lighting for just the right color and tone
- Electrical components are ETL/UL certified for damp locations
- Meets California title 24 energy codes
Specifications
- Collection:
- Uplift™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4 in
- Energy Star Compliant:
- No
- Height:
- 22 in
- Light Bulb Type:
- Fluorescent
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 1
- Watts:
- 24 W
- Width:
- 3 in