24W 4-Pin Base Fluorescent Pendant in Polished Chrome
Uplift™ 24W 4-Pin Base Fluorescent Pendant in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built-in night light feature that can be operated by a second wall switch
- Coordinate with uplift cabinets to finish the look
- Warm and efficient lighting for just the right color and tone
- Electrical components are ETL/UL certified for damp locations
- Meets California title 24 energy codes
Specifications
- Collection:
- Uplift™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Diameter:
- 6-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 16-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- 4-Pin
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Material:
- Glass, Metal
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 24 W