Uplift Top and Bottom Kit for 36 in. Surface Mounted Medicine Cabinets
Uplift™ Uplift Top and Bottom Kit for 36 in. Surface Mounted Medicine Cabinets
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- 36 in Surface Mounted Medicine Cabinets
- CARB OTC LEED Compliant:
- No
- Collection:
- Uplift™
- Depth:
- 6 in
- IAPMO Listed -:
- No
- Installation Type:
- Surface Mount
- Width:
- 36 in