1/2 in. SDS 1 Piece

Part #B1618571014  |  Item #657371  |  Manufacturer Part #1618571014

$ 76.00 EACH

Chuck Size:

1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Use for straight shank drill bits
  • 1/2" capacity chuck with integral SDS-plus shank
  • Can be used in the hammer-only mode
  • For all Bosch SDS-Plus® rotary hammers

Specifications

Chuck Size: 1/2 in

Chuck Type: SDS

Material: Metal

Number Of Pieces: 1 Piece

Tool Type: Chuck Adapter