Robert Bosch 1/4 x 1/4 x 25/64 in. SDS-Plus Masonry 1 Piece

BHC201

Manufacturer Part #: HC2041

Bit Diameter

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Centric tip for optimal hole geometry
  • Four-Flute design for fast dust removal
  • Optimized flute design to reduce stress and make the bit run cooler
  • Optimized brazing and hardening process for top resistance in reinforced concrete

SPECIFICATIONS

Bit Diameter
1/4 in
Bit Sizes
1/4 in
Drill Bit Type
Masonry
Magnetic
No
Number Of Pieces
1 Piece
Product Type
Masonry Bit
Shank Size
25/64 in
Shank Style
SDS-Plus

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday