25-7/25 in. Demolition Hammer
25-7/25 in. Demolition Hammer
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Vario-Lock™ positioning rotates and locks chisel into 12 different positions to optimize working angle
- Service Minder™ light indicates when preventative maintenance is required
- Padded rear handle that absorbs shock for operator comfort
- SDS-max® bit system - tool-free bit changes with automatic bit locking, dust protection and maximum impact energy transfer rate
- Variable speed dial — for controlled chipping applications
- Constant Response™ circuitry provides soft-start, maintains constant speed under load, provides overload protection
Specifications
- AMP:
- 14
- Color Finish Name:
- Blue
- Corded Cordless:
- Corded
- Length:
- 25-7/25 in
- Material:
- Metal, Plastic
- Power Source:
- Electric
- Tool Type:
- Demolition Hammer
- Type:
- B11316EVS
- UL Listed:
- Yes
- Volts:
- 120V