3-5/8 in. Shank Jig Saw Blade
3-5/8 in. Shank Jig Saw Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wavy set and milled teeth
- For cutting sheet Metal 10-16 gauge, thin Metals 1/16" to 1/8" (Ferrous and Non-ferrous)
- Flexible, break resistant and durable
- Designed for straight cuts and long life
Specifications
- Application:
- Metal Cutting, Ferrous Metal, Non-ferrous Metal
- Blade Length (in):
- 3-5/8 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.3 in
- Blade Type:
- Jig Saw
- Number of Pieces:
- 1 Piece
- Teeth Per Inch:
- 17/24