0 items

Robert Bosch 4 x 6 in. Granite Hammer Drill Bit in Blue

BHCBG

Bit Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Diamond ground carbide tip for precise starts in tile and hard stone
  • Milled u-flute with deep cut spiral for fast dust removal
  • Robust head for long service life and impact applications
  • Softened shank for aggressive gripping power

SPECIFICATIONS

Bit Diameter
1/4 in
Length
6 in
Material
Carbide, Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday