Robert Bosch Tool
10 in. Hammer Steel Pointed Long Chisel
Part #BHS1472 | Item #3104155 | Manufacturer Part #HS1472
$
17.58
EACH
Length:
10 inProduct Details
Documents
Specifications
Bit Diameter: 3/8 in
Bit Length: 10 in
Length: 10 in
Material: High Speed Steel
Number Of Pieces: 1 Piece
Shank Style: SDS-Plus