Robert Bosch Tool

1/16 x 1/16 x 1/16 in. Round Jobber 12 Piece

Part #BCO4131  |  Manufacturer Part #CO4131

Bit Diameter:

1/16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bit Diameter: 1/16 in

Bit Sizes: 1/16 in

Drill Bit Type: Jobber

Drilling Depth in : 87/100 in

Length: 1-7/8 in

Magnetic: No

Number Of Pieces: 12 Piece

Product Type: Jobber Bit

Shank Size: 1/16 in

Shank Style: Round