Robert Bosch Tool

1/2 x 1/2 x 25/64 in. SDS-Plus Masonry 1 Piece

Part #BHC2084  |  Manufacturer Part #HC2084

Shank Size:

25/64 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Centric tip for optimal hole geometry
  • Four-Flute design for fast dust removal
  • Optimized flute design to reduce stress and make the bit run cooler
  • Optimized brazing and hardening process for top resistance in reinforced concrete

Specifications

Bit Diameter: 1/2 in

Bit Sizes: 1/2 in

Drill Bit Type: Masonry

Length: 12 in

Magnetic: No

Material: [Carbide, Steel]

Number Of Pieces: 1 Piece

Product Type: Masonry Bit

Shank Size: 25/64 in

Shank Style: SDS-Plus