Robert Bosch Tool
12V Max Pocket Driver
Part #BPS212A | Item #4064270 | Manufacturer Part #PS21-2A
$
132.24
EACH
Volts:
12VProduct Details
Documents
Specifications
AMP: 2
Battery Type: Lithium-ion
Corded Cordless: Cordless
Drive Type: Hex
Length: 5-3/5 in
Power Source: Battery
RPM: 1300
UL Listed: No
Volts: 12V