12V Rotary Tool

Part #B8220128  |  Item #7267111  |  Manufacturer Part #8220-1/28

$ 128.07 EACH

Volts:

12V
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Battery Size: 12V

Battery Type: Lithium-ion

Chuck Type: Keyed

Color Finish: Grey

Color Finish Category: Greys

Corded Cordless: Cordless

Material: Composite

Power Source: Battery

RPM: 35000

Tool Type: Rotary Tool

UL Listed: No

Volts: 12V