Robert Bosch Tool

1/4 x 1/4 x 25/64 in. SDS-Plus Hammer 1 Piece

Part #BHCFC2041  |  Manufacturer Part #HCFC2041

Shank Size:

25/64 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bit Diameter: 1/4 in

Bit Sizes: 1/4 in

Drill Bit Type: Hammer

Length: 6-1/2 in

Magnetic: No

Material: Carbide

Number Of Pieces: 1 Piece

Product Type: Masonry Bit

Shank Size: 25/64 in

Shank Style: SDS-Plus