15-1/2 in. Tamper Shank
15-1/2 in. Tamper Shank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Internal lock for Bosch hammer model 11304 and external collar for pneumatic hammers
- 15-1/2 In. shank for tamping
- Use with model HS2124 or HS2125 tamper plate
- Brute™ 1-1/8 In. hex hammer steel
Specifications
- Chuck Size:
- 1-1/8 in
- Length:
- 15-1/2 in
- Material:
- Steel
- UL Listed:
- No