17 in. Clay Spade Hammer

Part #BHS1922  |  Item #876214  |  Manufacturer Part #HS1922

$ 70.61 EACH

Length:

17 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Not for use in concrete
  • Fits Bosch SDS-Max hammers, competitive SDS-Max driver hammers and Hilti hammers using TE-Y and TE-FY shanks
  • Can also be used for digging hard packed gravel and dirt
  • Used for digging in clay or hard pan

Specifications

Bit Diameter: 4-1/2 in

Bit Length: 17 in

Length: 17 in

Material: Steel

Number Of Pieces: 1 Piece

Shank Style: SDS-Max®

Width: 4-1/2 in