0 items

Robert Bosch Tool 19 in. Asphalt Cutter

BHS2167

Length

19 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • For use in asphalt applications
  • For use on Bosch Brute hammer and others
  • High quality hardened steel
  • Re-sharpenable for extended bit life

SPECIFICATIONS

Length
19 in
Material
Steel
Shank Size
1-13/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday