21 in. Hammer Steel Clay Spade

Part #BHS2169  |  Item #304058  |  Manufacturer Part #HS2169

$ 122.14 EACH

Length:

21 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For 1-1/8 In. hex shank breaker hammers
  • Works with Bosch 11304 Brute™ Breaker Hammer
  • 5-3/8 In. wide by 20 In. long clay spade
  • Digs clay, hard packed gravel and dirt

Specifications

Bit Diameter: 1-1/8 in

Bit Length: 21 in

Drilling Depth in : 5-3/8 in

Length: 21 in

Material: Alloy Steel

Number Of Pieces: 1 Piece

Shank Style: Hex