27-1/2 in. Demolition Hammer
27-1/2 in. Demolition Hammer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Corded Cordless:
- Cordless
- Length:
- 27-1/2 in
- Material:
- Metal, Plastic
- Tool Type:
- Demolition Hammer
- UL Listed:
- No
- Volts:
- 120V