28-7/8 in. 18-TPI Portable Band Saw Blade 3 Pack

You last purchased this on
 
Robert Bosch

28-7/8 in. 18-TPI Portable Band Saw Blade 3 Pack

This product requires certification to purchase.
You last purchased this on
 
Robert Bosch

28-7/8 in. 18-TPI Portable Band Saw Blade 3 Pack

  • Fast #
  • Part #BCBS2818
  • Item #5123132
  • Manufacturer Part #CBS2818
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Application:
Cutting, Saws, Metal Cutting, Wood Cutting
Blade Length (in):
28-7/8 in
Blade Thickness (in):
.02 in
Blade Type:
Band Saw
Blade Width (in):
1/2 in
Material:
Bi-metal
Package Quantity:
3
Teeth Per Inch:
18