4 in. 10 TPI T-Shank Jigsaw Blade

Part #BT101B  |  Item #876293  |  Manufacturer Part #T101B

$ 9.94 EACH

Blade Length:

4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 10 variable gullet teeth
  • For wood cutting applications
  • Ground teeth and taper ground back
  • For straight, fine, and plunge cuts

Specifications

Application: Wood Cutting

Blade Length: 4 in

Blade Material: High Carbon Steel

Blade Thickness In : 0.06 in

Blade Type: Jig Saw

Number Of Pieces: 1 Piece

Teeth Per Inch: 10