5-1/4 in. 5/11 TPI Bimetal Jigsaw Blade

You last purchased this on
 
Robert Bosch

5-1/4 in. 5/11 TPI Bimetal Jigsaw Blade

This product requires certification to purchase.
You last purchased this on
 
Robert Bosch

5-1/4 in. 5/11 TPI Bimetal Jigsaw Blade

  • Fast #
  • Part #BT345XF
  • Item #1294263
  • Manufacturer Part #T345XF
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fast cuts and longer life in thick and thin materials
  • Progressive tooth design for wood and metal
  • Side set and milled teeth
  • Fast and clean cuts through wood with nails and other sandwich material
  • Requires Certification

Specifications

Application:
Nail-Embedded Wood, Wood Cutting
Blade Length (in):
4-1/4 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.05 in
Blade Type:
Jig Saw
Number of Pieces:
1 Piece
Teeth Per Inch:
5/10