1/8 - 7/32 in. 3-Flat Specialty Drill Bit Set (Piece of 4)
1/8 - 7/32 in. 3-Flat Specialty Drill Bit Set (Piece of 4)
Frequently Purchased Together
Product Details
Specifications
- Application:
- Glass, Tile
- Bit Sizes:
- 1/8 in - 7/32 in
- Coating:
- Uncoated
- Depth:
- 11/50 in
- Drill Bit Type:
- Specialty
- Magnetic:
- No
- Material:
- Carbide
- Number of Pieces:
- 4 Piece
- Shank Style:
- 3-Flat