Robert Bosch Tool

6 in. 5/8 TPI Reciprocating Saw Blade 5 Pack

Part #BRDN6V  |  Manufacturer Part #RDN6V

Teeth Per Inch:

5/8
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Variable tooth pitch for faster chip removal and smoother cuts
  • taper back body for easier starts in tough-to-reach applications
  • Reinforced tooth design for long life in wood with nails
  • Exaggerated tip for easy plunge cuts
  • Convertible airflow
  • Crankcase heaters
  • Easy access low voltage terminal board (LTB)
  • Filters are standard on all units
  • Foil-faced and edge captured insulation
  • High pressure control

Specifications

Application: [Demolition, Wood, Nails]

Blade Length: 6 in

Blade Material: Bi-metal

Blade Thickness In : 0.062 in

Blade Type: Reciprocating Saw

Number Of Pieces: 5 Piece

Package Quantity: Pack of 5

Teeth Per Inch: 5/8