Robert Bosch Tool

6 x 3/4 in. Standard Spade Bit

Part #BDSB1009  |  Manufacturer Part #DSB1009

Bit Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bit Diameter: 3/4 in

Length: 6 in

Number Of Pieces: 5 Piece

Shank Size: 1/4 in