Robert Bosch Tool

Cordless 18V 1/2 in Hammer Drill

Part #BHDH181X01  |  Manufacturer Part #HDH181-X01

Volts:

18V
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Battery Type: Lithium-ion

Chuck Size: 1/2 in

Color Finish: [Black, Red]

Corded Cordless: Cordless

Tool Type: Hammer Drill

Volts: 18V