7-7/8 in. 20 TPI Power Handsaw Blade
FineCut™ 7-7/8 in. 20 TPI Power Handsaw Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Wood, PVC
- Blade Length (in):
- 7.8 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.05 in
- Collection:
- FineCut™
- Teeth Per Inch:
- 20