0 items

Robert H. Harris 100 ft. Protection Sleeve Blue

HPOSB100

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Color Finish
Blue
Fits Pipe Size
3/4 in
Length
100 ft

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday